Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Pack 100 380 x 4.6mm Black
By HellermanTyton
Order Code:
ZT5019867S
£0.89
each
Inc VAT (20%)
£89.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.89
0%
100 - 199
£0.85
4.5%
200 - 499
£0.82
8%
500 +
£0.78
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-pack-100-380-x-4-6mm-black/p/ZT5019867S
Add to quotation
View all Cable Ties
Description
HellermanTyton CABLE TIE PK 100 380X4.6MM BLACK Cable Ties Inside Serrated UB385C-B
Tags:
#BulkDiscount
Specifications
Specifications for Cable Tie Pack 100 380 x 4.6mm Black
Material
Plastic
Colour
Black
Surface Protection
Untreated
Lock Type
Plastic lip/-cam
Model
Internal toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome