Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Premium Standard 140 x 3.6mm Natural Polyamide
By ABB
Order Code:
ZT5032173S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.33
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-premium-standard-140-x-3-6mm-natural-polyamide/p/ZT5032173S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE PREMIUM STANDARD 140X3.6MM NATURAL POLYAMIDE TYB24M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Premium Standard 140 x 3.6mm Natural Polyamide
Colour
Natural colour
Material
Plastic
Overall Length
140mm
Thickness
1.1mm
Width
3.6mm
Model
Without toothing
Lock Type
Steel nose
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome