Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Premium Standard 203 x 2.4mm Natural Polyamide
By ABB
Order Code:
ZT5033837S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.33
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-premium-standard-203-x-2-4mm-natural-polyamide/p/ZT5033837S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE PREMIUM STANDARD 203X2.4MM NATURAL POLYAMIDE TY232M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Premium Standard 203 x 2.4mm Natural Polyamide
Colour
White
Fixing Method
Plug-in anchor/plug-in cam
Surface Protection
Untreated
Lock Type
Plastic lip/-cam
Material
Polyamide PA
Overall Length
203.2mm
Width
2.54mm
Thickness
1.1mm
Model
Without toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome