Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Premium STD UV Resstnt 284 x 3.6mm Black Polyamide
By ABB
Order Code:
ZT5032035S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
3.5%
20000 +
£1.39
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-premium-std-uv-resstnt-284-x-3-6mm-black-polyamide/p/ZT5032035S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE PREM STD UV RESSTNT 284X3.6MM BLK POLYAMIDE TY26MX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Premium STD UV Resstnt 284 x 3.6mm Black Polyamide
Material
Plastic
Colour
Black
Lock Type
Steel nose
Width
3.6mm
Model
Without toothing
Surface Protection
Untreated
Thickness
1.1mm
Overall Length
284mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome