Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Premium STD UV Resstnt 340 x 6.9mm Black Polyamide
By ABB
Order Code:
ZT5032073S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.56
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-premium-std-uv-resstnt-340-x-6-9mm-black-polyamide/p/ZT5032073S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE PREM STD UV RESSTNT 340X6.9MM BLK POLYAMIDE TY27MX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Premium STD UV Resstnt 340 x 6.9mm Black Polyamide
Material
Plastic
Colour
Black
Overall Length
340mm
Thickness
1.6mm
Width
7mm
Lock Type
Steel nose
Surface Protection
Untreated
Model
Without toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome