Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Premium STD UV Resstnt 92 x 2.4mm Black Polyamide
By ABB
Order Code:
ZT5031852S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.33
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-premium-std-uv-resstnt-92-x-2-4mm-black-polyamide/p/ZT5031852S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE PREM STD UV RESSTNT 92X2.4MM BLK POLYAMIDE TY23MX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Premium STD UV Resstnt 92 x 2.4mm Black Polyamide
Material
Plastic
Colour
Black
Surface Protection
Untreated
Model
Without toothing
Width
2.4mm
Thickness
1mm
Overall Length
92mm
Lock Type
Steel nose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome