Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 2.5 x 200mm - Black x 100
By Blueleaf
Order Code:
ZT2530009S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.96
4%
10 - 19
£7.63
8%
20 - 49
£7.30
12%
50 +
£6.96
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-2-5-x-200mm-black-x-100/p/ZT2530009S
Add to quotation
View all Cable Ties
Description
Cable Ties 2.5 x 200mm - Black x 100
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 2.5 x 200mm - Black x 100
Pack Quantity
100
Colour
Black
Product Type
Cable Ties
Size
2.5 x 200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome