Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 200mm x 2.5mm (Pack of 8) - 296
By AUTOBAR
Order Code:
ZT3956454S
£1.69
each
Inc VAT (20%)
£211.25 minimum order value
Quantity
Price
Discount
1 - 199
£1.69
0%
200 +
£1.62
4%
Add to basket
Minimum order quantity: 125.
Get it by
Wed, 15th Jan
In Stock
GBP
211.25
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-200mm-x-2-5mm-pack-of-8-296/p/ZT3956454S
Add to quotation
View all Cable Ties
Description
202mm x 2.9mm Cable Ties Pk of 8
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 200mm x 2.5mm (Pack of 8) - 296
Width
2.5mm
Overall Length
200mm
Product Type
Cable Ties
Pack Quantity
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome