Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 203mm x 7.6mm Black (Pack of 5) - 296B
By AUTOBAR
Order Code:
ZT3956261S
£1.59
each
Inc VAT (20%)
£241.68 minimum order value
Quantity
Price
Discount
1 - 199
£1.59
0%
200 +
£1.53
4%
Add to basket
Minimum order quantity: 152.
Get it by
Wed, 15th Jan
In Stock
GBP
241.68
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-203mm-x-7-6mm-black-pack-of-5-296b/p/ZT3956261S
Add to quotation
View all Cable Ties
Description
203mm x 7.6mm Cable Ties Pk of 5
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 203mm x 7.6mm Black (Pack of 5) - 296B
Colour
Black
Pack Quantity
5
Overall Length
203mm
Width
7.6mm
Product Type
Cable Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome