Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 300mm x 4.8mm (Pack of 20) White - 334
By AUTOBAR
Order Code:
ZT3953507S
£2.59
each
Inc VAT (20%)
£137.27 minimum order value
Quantity
Price
Discount
1 - 99
£2.59
0%
100 +
£2.49
4%
Add to basket
Minimum order quantity: 53.
Get it by
Tue, 14th Jan
In Stock
GBP
137.27
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-300mm-x-4-8mm-pack-of-20-white-334/p/ZT3953507S
Add to quotation
View all Cable Ties
Description
300mm x 4.8mm Cable Ties Pk of 20
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 300mm x 4.8mm (Pack of 20) White - 334
Pack Quantity
20
Colour
White
Width
4.8mm
Overall Length
300mm
Product Type
Cable Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome