Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 370mm x 4.8mm White (Pack of 15) - 335
By AUTOBAR
Order Code:
ZT3953746S
£2.59
each
Inc VAT (20%)
£137.27 minimum order value
Quantity
Price
Discount
1 - 99
£2.59
0%
100 +
£2.49
4%
Add to basket
Minimum order quantity: 53.
Get it by
Wed, 15th Jan
In Stock
GBP
137.27
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-370mm-x-4-8mm-white-pack-of-15-335/p/ZT3953746S
Add to quotation
View all Cable Ties
Description
370mm x 4.8mm Cable Ties Pk of 15
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 370mm x 4.8mm White (Pack of 15) - 335
Width
4.8mm
Product Type
Cable Ties
Colour
White
Pack Quantity
15
Overall Length
370mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome