Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 370x4.8mm Black Pack of 100 CT335K
By AUTOBAR
Order Code:
ZT3956139S
£5.99
each
Inc VAT (20%)
£101.83 minimum order value
Quantity
Price
Discount
1 - 19
£5.99
0%
20 +
£5.51
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Wed, 15th Jan
In Stock
GBP
101.83
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-370x4-8mm-black-pack-of-100-ct335k/p/ZT3956139S
Add to quotation
View all Cable Ties
Description
Ties 370X4.8mm Black X100 Ct335K
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 370x4.8mm Black Pack of 100 CT335K
Colour
Black
Pack Quantity
100
Width
4.8mm
Overall Length
370mm
Product Type
Cable Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome