Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties 430mm x 9mm (Pack of 5) - 336
By AUTOBAR
Order Code:
ZT3953596S
£2.79
each
Inc VAT (20%)
£128.34 minimum order value
Quantity
Price
Discount
1 - 49
£2.79
0%
50 - 99
£2.68
4%
100 +
£2.57
8%
Add to basket
Minimum order quantity: 46.
Get it by
Wed, 15th Jan
In Stock
GBP
128.34
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-430mm-x-9mm-pack-of-5-336/p/ZT3953596S
Add to quotation
View all Cable Ties
Description
430mm x 9mm Cable Ties Pk of 5
Tags:
#BulkDiscount
Specifications
Specifications for Cable Ties 430mm x 9mm (Pack of 5) - 336
Width
9mm
Overall Length
430mm
Pack Quantity
5
Product Type
Cable Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome