0
1
2
3

Cable Ties, Black, Nylon 537 x 13mm, Pack of 50

Order Code: ZT1194640X

£34.99 Inc VAT (20%)


Description

The LK Series cable ties from Hellermann-Tyton® offers an in-between sizing solution for individual project requirements. Inner serrated for a reliable hold, choose between black or white to suit your preference.

Features and Benefits
• Inside serrated cable ties for a strong hold around bundles
• High tensile strength with very low insertion force
• Can be applied easily, either manually or with an application tool
• Ergonomic bent tail offers quick and simple installation

Typical Applications
• Bundling and securing cables, pipes, hoses, and other elements
• Wind energy sector
• Electronics industry
• Shipbuilding
• Defence industry

See full description
Specifications for Cable Ties, Black, Nylon 537 x 13mm, Pack of 50
  • Colour
    Black
  • Width
    13.2mm
  • Lock Type
    Pawl
  • Pack Quantity
    50
  • MFR Part No.
    LK5.NB2P
  • Length
    535mm
  • Tensile Strength
    113.6kg
  • Material
    PA66
  • Operating Temperature Range
    -125°C
  • Maximum Bundle Diameter
    150mm
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome