Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties - Hellermann - Black - 535mm x 13.2mm LK5 - Pack of 50 - 30273
By CONNECT
Order Code:
ZT3602087S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-hellermann-black-535mm-x-13-2mm-lk5-pack-of-50-30273/p/ZT3602087S
Add to quotation
View all Cable Ties
Description
Standard type
Virgin material PA66
US Military Spec 23190
Specifications
Specifications for Cable Ties - Hellermann - Black - 535mm x 13.2mm LK5 - Pack of 50 - 30273
Product Type
Cable Ties
Overall Length
535mm
Width
13.2mm
Pack Quantity
50
Type
Standard
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome