Cable Ties, Natural, 7.9X400MM (Pk-100)

Order Code: ZT1010043X

£3.69 Inc VAT (20%)


Description

Suitable for securing or retaining cables and objects of various shapes and sizes. Tensile
strengths of 8 to 22kg. Heat resistant from 40°C to 85°C. Supplied in pack of 100.

Specifications for Cable Ties, Natural, 7.9X400MM (Pk-100)
  • Colour
    Natural
  • MFR Part No.
    CHS-8 X 400
  • Length
    400mm
  • Lock Type
    Pawl
  • Tensile Strength
    55kg
  • Pack Quantity
    100
  • Width
    7.9mm
  • Operating Temperature Range
    40 to 85°C