Cable Ties Pack of 25 540 x 12.7mm

Order Code: ZT4961002S

Black, Natural
£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.685%
10 - 19£11.0610%
20 +£10.4515%


Description

Lyvia Cable Ties Pack 25 540 x 12.7mm Our cable ties are manufactured from �new�, not �recycled material� Nylon 6.6, 94V-2. Certified by UL & EN IEC Specifications for nylon cable ties. Acid & corrosion-proof, electrical insulated, with anti-aging properties. Operating temperature: -40�C to 85�C Colour: Natural or Black Flame Retardent to standard 94V-2 UV stable for outside use. Fully REACH & RoHS Compliant

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description