Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Ties - Panel Fixing - Black - 215mm x 4.8mm - RT50 - Pack of 100 - 30300
By CONNECT
Order Code:
ZT3602083S
£21.99
Inc VAT (20%)
£22.99
4% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-ties-panel-fixing-black-215mm-x-4-8mm-rt50-pack-of-100-30300/p/ZT3602083S
Add to quotation
View all Cable Ties
Description
Standard HD type
215mm x 4.8mm
RT50
Pack of 100
Black
See full description
Specifications
Specifications for Cable Ties - Panel Fixing - Black - 215mm x 4.8mm - RT50 - Pack of 100 - 30300
Product Type
Cable Ties
Colour
Black
Width
4.8mm
Overall Length
215mm
Type
Standard HD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome