Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Coloured Cable Ties 295mm Long - 334C
By AUTOBAR
Order Code:
ZT3953648S
£2.49
each
Inc VAT (20%)
£134.46 minimum order value
Quantity
Price
Discount
1 - 99
£2.49
0%
100 - 199
£2.39
4%
200 +
£2.29
8%
Add to basket
Minimum order quantity: 54.
Get it by
Wed, 15th Jan
In Stock
GBP
134.46
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/coloured-cable-ties-295mm-long-334c/p/ZT3953648S
Add to quotation
View all Cable Ties
Description
295mm Coloured Cable Ties Pk of 12
Tags:
#BulkDiscount
Specifications
Specifications for Coloured Cable Ties 295mm Long - 334C
Overall Length
295mm
Colour
Coloured
Product Type
Coloured Cable Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome