Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cradle for Cable Tie 25 x 17mm Natural Pack 100
By HellermanTyton
Order Code:
ZT4981869S
£0.93
each
Inc VAT (20%)
£93.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.93
0%
100 - 199
£0.89
4.5%
200 - 499
£0.86
7.5%
500 +
£0.82
12%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
93.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cradle-for-cable-tie-25-x-17mm-natural-pack-100/p/ZT4981869S
Add to quotation
View all Cable Ties
Description
HellermanTyton CRADLE FOR CABLE TIE 25X17MM NATURAL PK 100 Cable Tie Mounts LKC.NN3P
Tags:
#BulkDiscount
Specifications
Specifications for Cradle for Cable Tie 25 x 17mm Natural Pack 100
Material
Plastic
Fixing Method
Screw and rivet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome