Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cradle Side Fixing Cable Tie 27 x 12mm Black Pack 100
By HellermanTyton
Order Code:
ZT4980322S
£1.12
each
Inc VAT (20%)
£112.00 minimum order value
£1.52
26% off
Quantity
Price
Discount
1 - 99
£1.12
0%
100 - 199
£1.08
3.5%
200 +
£1.03
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
112.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cradle-side-fixing-cable-tie-27-x-12mm-black-pack-100/p/ZT4980322S
Add to quotation
View all Cable Ties
Description
HellermanTyton CRADLE SIDE FIXING CABLE TIE 27X12MM BLACK PK 100 Cable Tie Mounts LKM
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cradle Side Fixing Cable Tie 27 x 12mm Black Pack 100
Material
Plastic
Width
27mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome