CT35-B Cable Ties 450mm x 7.6mm Black, Pack of 100

Order Code: ZT3108565S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%

Currently unavailable

Description

100 pack of 450mm x 8.0mm Black Nylon Cable Ties from KrimpTerm, rated 55kg minimum tensile strength.
Features
Material: UL approved Nylon 66, 94V-2
High tensile strength with low insertion force
Excellent resistance to weathering and ageing
Suitable for a multitude of uses in various industries
Self-locking for fast and easy application
Operating temperature of -40°C to +85°C
Specification
Length: 450mm
Width: 8.0mm
Minimum Tensile Strength: 55kg
Maximum Bundle Diameter: 128mm

See full description
Specifications for CT35-B Cable Ties 450mm x 7.6mm Black, Pack of 100
  • Product Type
    Cable Ties
  • Colour
    Black
  • Maximum Bundle Diameter
    128mm
  • Overall Length
    450mm
  • Pack Quantity
    100
  • Width
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome