0
1
2
3
4
5
6
7

EVT-S14BK-TA EveryTie Releasable Tie

Order Code: ZT3141419S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

The RETYZ EVT-S14BK-TA EveryTie Easy Release combines the high strength of nylon cable ties with a newly designed Easy Release head
The RETYZ EVT-S14BK-TA is a Reusable Cable Tie in Black measuring 14 Inches in length in a Pack of 100. The EveryTie has a tensile strength of 50 Lbs (222N) , which means the resistance to breaking under tension. This patented design combines the high strength of nylon cable ties with a newly designed Easy Release head. How easy is it to release this new cable tie? It takes only TWO fingers to squeeze and pull. That's it, so no more cutting away zip ties. No more nicked wires and destroyed cables. Regular zip ties have a single-use and then get cut/removed for disposal. That means continuously spending money on new cable ties. This zip tie has been designed with versatility and reusability in mind and can be used and reused numerous times without losing strength or durability. That means adding or removing a cable to your well-managed cable bundles is easier than ever. Rough edges are a thing of the past. The SafetyEdge found on the Easy Release cable tie was developed for repeated use. It features a rounded tail and smooth, beveled edges, making this tie easy on the hands and even easier to use. The Comfort Reflex Thumbpad, in conjunction with the Stable+ Backplate, makes releasing effortless.

Features:
Ergonomic, One-Handed Design: The smooth Stable+ Backplate, in conjunction with the round corners of the Comfort Reflex Thumbpad, means easy releasing with one hand and gentle enough for repeated use
Easy Release Under Tensions: The ergonomic features of the head and the smooth underside of the cable tie means an easy release every time no matter the tension
Perfect In Tight Spaces: Removal in hard-to-reach areas takes just a pinch. There will be no more wasted time or money by replacing nicked wires
Ultimate UV Protection: Indoor or Outdoor, the Cable Tie will stand up to harsh environments all day every day
Specification:
Length: 14 Inch (355mm)
Width: 0.22 Inch (5.6mm)
Color: UV Black
Quantity: 100 Pack
Material: General Purpose - Nylon 6/6
Tensile Strength: 50 Lbs (222N)

See full description
Specifications for EVT-S14BK-TA EveryTie Releasable Tie
  • Product Type
    Reusable Cable Tie
  • Colour
    UV Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome