Hook & Loop Cable Ties 10pk 150mm Black

Order Code: ZT3917551S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.275%
50 +£2.1510%

Currently unavailable

Description

Multi-use, high quality nylon hook-and-loop cable ties. Includes eyelets for feeding onto cable. 25mm width. Ideal for securing cables, ropes, hoses, computer and audio cable. For use around the home, garden and workplace.

Specifications for Hook & Loop Cable Ties 10pk 150mm Black
  • Width
    25mm
  • Overall Length
    150mm
  • Colour
    Black
  • Material
    Nylon
  • Product Type
    Cable Ties