0
1

LK2A Cable Tie Nylon 270 x 4.6mm Black, Pack of 100

Order Code: ZT1194597X

£14.39 Inc VAT (20%)
£14.994% off


Description

These easy to apply cable ties feature an inner serrated pawl closure to ensure a strong and reliable grip. The LK series from HellermannTyton® features in-between sizing solutions to suit your individual needs.

Features and Benefits
• High tensile strength with very low insertion force for easy fitting
• Only high-quality plastic is used to meet recycling targets
• Inside serrated cable ties for reliable hold onto bundles
• Ergonomic bent tail offers quick and simple installation
• Easy application either manually or with an application tool

See full description
Specifications for LK2A Cable Tie Nylon 270 x 4.6mm Black, Pack of 100
  • Tensile Strength
    22.9kg
  • Material
    PA66
  • Colour
    Black
  • Width
    4.6mm
  • Pack Quantity
    100
  • Lock Type
    Pawl
  • MFR Part No.
    LK2A.NB3P
  • Length
    270mm
  • Operating Temperature Range
    -125°C
  • Maximum Bundle Diameter
    73mm
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome