0
1
2
3
4
5
6
7

Magnetic Cable Tie Holder - Black

Order Code: ZT3378293S

£23.99 Inc VAT (20%)


Description

Steel cable tie holder. Attaches to any ferrous surface. With three compartments for varying lengths of cable ties. Three magnetic fixings with rubber pads to prevent slipping. Industrial powder coated finish. Supplied with 200 cable ties in three sizes – 100, 160 and 300mm.

• Steel cable tie holder.
• Attaches to any ferrous surface.
• Three compartments for varying lengths of cable ties.
• Three magnetic fixings with rubber pads to prevent slipping.
• Industrial powder coated finish.
• Supplied with 200 cable ties in three sizes – 100, 160, 300mm.
• Model No. APCTHB

See full description
Specifications for Magnetic Cable Tie Holder - Black
  • Weight
    0.58kg
  • MFR Part No.
    APCTHB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome