Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Marker Cable No.1 Straight Pack of 1000 2.5-6mm Brown
By HellermanTyton
Order Code:
ZT4982514S
£0.89
each
Inc VAT (20%)
£890.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
890.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/marker-cable-no-1-straight-pack-of-1000-2-5-6mm-brown/p/ZT4982514S
Add to quotation
View all Cable Ties
Description
HellermanTyton MARKER CABLE NO.1 STRAIGHT PK 1000 2.5-6MM BROWN Wire & Cable Markers 531-07729
Specifications
Specifications for Marker Cable No.1 Straight Pack of 1000 2.5-6mm Brown
Material
Plastic
Colour
Brown
Width
11.5mm
Overall Length
4.5mm
Diameter
1.8 - 6mm
Imprint
Numbers
Model
Roller shape
Mounting Method
Suspend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome