Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Marker Cable No.3 Chevron Pack 250 4-9mm Orange
By HellermanTyton
Order Code:
ZT4981321S
£0.89
each
Inc VAT (20%)
£222.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.89
0%
500 +
£0.85
4.5%
Add to basket
Minimum order quantity: 250.
Get it in
15-17
working days
Available
GBP
222.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/marker-cable-no-3-chevron-pack-250-4-9mm-orange/p/ZT4981321S
Add to quotation
View all Cable Ties
Description
HellermanTyton MARKER CABLE NO.3 CHEVRON PK 250 4-9MM ORANGE Wire & Cable Markers 515-03633
Tags:
#BulkDiscount
Specifications
Specifications for Marker Cable No.3 Chevron Pack 250 4-9mm Orange
Material
Plastic
Overall Length
5mm
Colour
Orange
Width
6.8mm
Model
Roller shape
Diameter
4 - 9mm
Mounting Method
Suspend
Imprint
Numbers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome