Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Marker Cable No.4 Chevron Pack 250 4-9mm Yellow
By HellermanTyton
Order Code:
ZT4981363S
£0.89
each
Inc VAT (20%)
£222.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.89
0%
500 +
£0.85
4.5%
Add to basket
Minimum order quantity: 250.
Get it in
15-17
working days
Available
GBP
222.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/marker-cable-no-4-chevron-pack-250-4-9mm-yellow/p/ZT4981363S
Add to quotation
View all Cable Ties
Description
HellermanTyton MARKER CABLE NO.4 CHEVRON PK 250 4-9MM YELLOW Wire & Cable Markers HGDC4-94
Tags:
#BulkDiscount
Specifications
Specifications for Marker Cable No.4 Chevron Pack 250 4-9mm Yellow
Colour
Yellow
Material
Plastic
Imprint
Numbers
Mounting Method
Suspend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome