Marker Cable No.s 21 to 40 Pack 240 1.5-2.5mm Black on White

Order Code: ZT4978402S

Qty of 100 for
£144.00 Inc VAT (20%)
£1.44 each
QuantityPriceDiscount
1 - 9999£1.440%
10000 - 19999£1.384%
20000 +£1.337.5%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE NO.S 21 TO 40 PK 240 1.5-2.5MM BLACK ON WHITE CAB 3 Marking System 38161

Specifications for Marker Cable No.s 21 to 40 Pack 240 1.5-2.5mm Black on White
  • Colour
    White
  • Material
    Plastic
  • Overall Length
    5.6mm
  • Width
    6mm
  • Model
    Booklet shape
  • Mounting Method
    Snap
  • Diameter
    2.7 - 3.9mm
  • Imprint
    Numbers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome