Marker Cable No.s 41 to 60 Pack 240 1.5-2.5mm Black on White

Order Code: ZT4978374S

Qty of 100 for
£89.00 Inc VAT (20%)
£0.89 each
QuantityPriceDiscount
1 - 9999£0.890%
10000 - 19999£0.854.5%
20000 - 49999£0.828%
50000 +£0.7812.5%

This product must be ordered in multiples of 100

Description

Legrand MARKER CABLE NO.S 41 TO 60 PK 240 1.5-2.5MM BLACK ON WHITE CAB 3 Marking System 38162

Specifications for Marker Cable No.s 41 to 60 Pack 240 1.5-2.5mm Black on White
  • Material
    Plastic
  • Colour
    White
  • Width
    6mm
  • Overall Length
    5.6mm
  • Diameter
    2.7 - 3.9mm
  • Imprint
    Numbers
  • Model
    Booklet shape
  • Mounting Method
    Snap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome