MBA02-OA Releasable Tie Combo Pack (Pack Of 45)

Order Code: ZT3288884S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

The RETYZ MBA02-OA Releasable Tie Combo Pack with SafetyEdge developed for repeated use
The RETYZ MBA02-OA is a Combo Pack of Reusable Cable Ties in Black, Green and Orange measuring 203/300/355mm (8/12/14 inch) in length in a Pack of 45. They have a tensile strength of 22.67-54.43kg, which is the resistance to breaking under tension. This patented design combines the high strength of nylon cable ties with a newly designed Easy Release head. How easy is it to release this new cable tie? It takes only TWO fingers to squeeze and pull. That's it, so no more cutting away zip ties. No more nicked wires and destroyed cables. Regular zip ties have a single-use and then get cut/removed for disposal. That means continuously spending money on new cable ties. This zip tie has been designed with versatility and reusability in mind and can be used and reused numerous times without losing strength or durability. That means adding or removing a cable to your well-managed cable bundles is easier than ever. Rough edges are a thing of the past. The SafetyEdge found on the Easy Release cable tie was developed for repeated use. It features a rounded tail and smooth, beveled edges, making this tie easy on the hands and even easier to use. The Comfort Reflex Thumbpad, in conjunction with the Stable+ Backplate, makes releasing effortless.

Features:
Ergonomic, One-Handed Design: The smooth Stable+ Backplate, in conjunction with the round corners of the Comfort Reflex Thumbpad, means easy releasing with one hand and gentle enough for repeated use
Easy Release Under Tensions: The ergonomic features of the head and the smooth underside of the cable tie means an easy release every time no matter the tension
Perfect In Tight Spaces: Removal in hard-to-reach areas takes just a pinch. There will be no more wasted time or money by replacing nicked wires
Ultimate UV Protection: Indoor or Outdoor, the Cable Tie will stand up to harsh environments all day every day
Contains:
15 x 355mm/14 inch in Cable Ties Black, Green and Orange
15 x 300mm/12 inch in Cable Ties Black, Green and Orange
15 x 203mm/8 inch in Cable Ties Black, Green and Orange
Specification:
Length: 203/300/355mm
Color: Black, Green and Orange
Quantity: 45 Pack
Material: General Purpose - Nylon 6/6
Tensile Strength: 22.67-54.43kg

See full description
Specifications for MBA02-OA Releasable Tie Combo Pack (Pack Of 45)
  • Product Type
    Releasable Tie Combo Pack
  • Colour
    Black, Green and Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome