Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Metal Cable Ties 520 x 4.6mm x 10 - 335SS
By AUTOBAR
Order Code:
ZT3953754S
£8.99
each
Inc VAT (20%)
£98.89 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Wed, 15th Jan
In Stock
GBP
98.89
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/metal-cable-ties-520-x-4-6mm-x-10-335ss/p/ZT3953754S
Add to quotation
View all Cable Ties
Description
520mm x 4.6mm Metal Cable Ties Pk of 10
Specifications
Specifications for Metal Cable Ties 520 x 4.6mm x 10 - 335SS
Width
4.6mm
Product Type
Metal Cable Ties
Overall Length
520mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome