Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Mounting Self Adhesive 2 Way Base ((Pack of 100)) 26 x 26mm Black Nylon
By SWA
Order Code:
ZT5098750S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/mounting-self-adhesive-2-way-base-pack-of-100-26-x-26mm-black-nylon/p/ZT5098750S
Add to quotation
View all Cable Ties
Description
SWA MNTNG SELF ADHESIVE 2 WAY BASE (PACK 100) 26X26MM BLK NYLON Cable Tie Accessories SAM28B-2
Tags:
#BulkDiscount
Specifications
Specifications for Mounting Self Adhesive 2 Way Base ((Pack of 100)) 26 x 26mm Black Nylon
Width
26mm
Colour
Black
Overall Length
26mm
Material
Plastic
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome