1

Nylon Cable Tie 100x2.5mm Green

Order Code: ZT1257673X

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Bundle and secure cables, pipes, and hoses with these polyamide cable ties from Hellermann-Tyton®. Available in a range of sizes to fit your needs, these ties are easy to apply, either manually or using an application tool.

Features and Benefits
• Inside serrated to deliver a reliable, strong grip
• High tensile strength with a low insertion force for easy use
• Various colours available for colour-coding projects
• Ergonomic bent tail offers quick and simple installation
• Only high-quality plastic is used to meet recycling targets

See full description
Specifications for Nylon Cable Tie 100x2.5mm Green
  • MFR Part No.
    T18R.NG3P
  • Overall Length
    101.6mm
  • Width
    2.5mm
  • Maximum Bundle Diameter
    22mm
  • Lock Type
    Pawl
  • Operating Temperature Range
    125°C
  • Material
    Nylon
  • Colour
    Green
  • Tensile Strength
    8.16kg
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome