Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Nylon Cable Tie Fixing Cradle 5.0mm Black
By SWA
Order Code:
ZT4984624S
Qty of 100 for
£104.00
Inc VAT (20%)
£1.04 each
Quantity
Price
Discount
1 - 9999
£1.04
0%
10000 - 19999
£0.99
4.5%
20000 - 49999
£0.96
8%
50000 +
£0.91
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/nylon-cable-tie-fixing-cradle-5-0mm-black/p/ZT4984624S
Add to quotation
View all Cable Ties
Description
SWA NYLON CABLE TIE FIXING CRADLE 5.0MM BLACK Cable Tie Accessories CRAD48B
Tags:
#BulkDiscount
Specifications
Specifications for Nylon Cable Tie Fixing Cradle 5.0mm Black
Height
7mm
Colour
Black
Overall Length
15mm
Width
9.5mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome