Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Nylon Cable Tie Fixing Cradle 9.0mm Black
By SWA
Order Code:
ZT4985041S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/nylon-cable-tie-fixing-cradle-9-0mm-black/p/ZT4985041S
Add to quotation
View all Cable Ties
Description
SWA NYLON CABLE TIE FIXING CRADLE 9.0MM BLACK Cable Tie Accessories CRAD78B
Tags:
#BulkDiscount
Specifications
Specifications for Nylon Cable Tie Fixing Cradle 9.0mm Black
Width
9mm
Colour
Black
Material
Plastic
Fixing Method
Screw and rivet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome