Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Pack of 100 200mm Cable Tie Skinny - CT08
By SIMPLY CAR
Order Code:
ZT3956038S
£3.39
each
Inc VAT (20%)
£108.48 minimum order value
Quantity
Price
Discount
1 - 49
£3.39
0%
50 - 99
£3.19
6%
100 +
£2.98
12%
Add to basket
Minimum order quantity: 32.
Get it by
Fri, 3rd Jan
In Stock
GBP
108.48
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/pack-of-100-200mm-cable-tie-skinny-ct08/p/ZT3956038S
Add to quotation
View all Cable Ties
Description
Cable Ties Skinny 200mmx2.5mm Black Pack of 100
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 100 200mm Cable Tie Skinny - CT08
Colour
Black
Product Type
Cable Tie
Width
2.5mm
Overall Length
200mm
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome