Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Pack of 500 370mm x 4.8mm Black Cable Ties - CTP500
By SIMPLY CAR
Order Code:
ZT3956153S
£19.99
each
Inc VAT (20%)
£99.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 3rd Jan
In Stock
GBP
99.95
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/pack-of-500-370mm-x-4-8mm-black-cable-ties-ctp500/p/ZT3956153S
Add to quotation
View all Cable Ties
Description
370mmx4.8mm Black Cable Ties Pack of 500 - 5 x 100 packs.and
Specifications
Specifications for Pack of 500 370mm x 4.8mm Black Cable Ties - CTP500
Overall Length
370mm
Width
4.8mm
Product Type
Cable Ties
Colour
Black
Pack Quantity
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome