0
1
2
3

PTDBK2PK Tie Down In Black 12ft (Pack of 2)

Order Code: ZT3141416S

£35.99 Inc VAT (20%)


Description

The Perfect Bungee PTDBK2PK Tie Down in Black is quick and easy to use, with no parts to break
The Perfect Bungee PTDBK2PK Tie Down in Black has an overall length of 12ft and is sold as a Pack of 2. Features a Black FLEXAPURE constructed Bungee section that stretches to 2 times its original length. Using the Tie Down is quick and easy, with no parts to break. Simply attach the hook to one end, and pull the cord to attach to the other end. Release the tension easily by using the thumb hole. Featuring a rope lock made out of high-quality, high-strength thermoplastic Delrin, with 1/4 solid braid polyester rope and 2 stainless steel hooks. The rated capacity is 350 lb break strength, with 125 lb of working load capacity. Black rope and rope lock with a 5" bungee.

Features:
FLEXAPURE constructed Bungee section which stretches to 2 x original length
Patented Rope Lock technology
Saltwater and freshwater proof
UV, Oil and Fuel Resistant
Lifetime Warranty
All bungees and hooks are Made in the USA
Specification:
Part Number: ​PTDBK2PK
Colour: Black

See full description
Specifications for PTDBK2PK Tie Down In Black 12ft (Pack of 2)
  • Pack Quantity
    2
  • Overall Length
    12ft
  • Product Type
    Tie Down
  • Colour
    Black
  • Material
    Polyester
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome