0
1
2
3

PTDBL2PK Tie Down In Blue 12ft (Pack of 2)

Order Code: ZT3141382S

£35.99 Inc VAT (20%)


Description

The Perfect Bungee PTDBL2PK Tie Down in Blue is quick and easy to use, with no parts to break
The Perfect Bungee PTDBL2PK Tie Down in Blue has an overall length of 12ft and is sold as a Pack of 2. Features a Blue FLEXAPURE constructed Bungee section that stretches to 2 times its original length. Using the Tie Down is quick and easy, with no parts to break. Simply attach the hook to one end, and pull the cord to attach to the other end. Release the tension easily by using the thumb hole. Featuring a rope lock made out of high-quality, high-strength thermoplastic Delrin, with 1/4 solid braid polyester rope and 2 stainless steel hooks. The rated capacity is 350 lb break strength, with 125 lb of working load capacity. Black rope and rope lock with a 5" bungee.

Features:
FLEXAPURE constructed Bungee section which stretches to 2 x original length
Patented Rope Lock technology
Saltwater and freshwater proof
UV, Oil and Fuel Resistant
Lifetime Warranty
All bungees and hooks are Made in the USA
Specification:
Part Number: ​PTDBL2PK
Colour: Blue

See full description
Specifications for PTDBL2PK Tie Down In Blue 12ft (Pack of 2)
  • Product Type
    Tie Down
  • Colour
    Blue
  • Overall Length
    12ft
  • Material
    Stainless Steel
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome