Quick Fastener, Reclosable, Length 140mm, Pack Of 1000

Order Code: ZT2710533S

£93.99 Inc VAT (20%)


Description

Quick fastener, reclosable, length 140 mm, pack of 1000. Supplied = assembled. Length = 140 mm. Colour = red. Product type = cable ties, bag closure. Ideal for closing bags and sacks. For bundling cables, hoses, wires, or as an auxiliary fastening. Recyclable. 2 slots make suspension possible.

Specifications for Quick Fastener, Reclosable, Length 140mm, Pack Of 1000
  • Colour
    Red
  • Pack Quantity
    1000
  • Product Type
    Cable Ties, Bag Closure
  • Supplied
    Assembled
  • Length
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome