Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Silver Tie 370X4.8mm Pack of 100
By AUTOBAR
Order Code:
ZT3956015S
£6.99
each
Inc VAT (20%)
£97.86 minimum order value
14
Add to basket
Minimum order quantity: 14.
Get it by
Tue, 14th Jan
In Stock
GBP
97.86
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/silver-tie-370x4-8mm-pack-of-100/p/ZT3956015S
Add to quotation
View all Cable Ties
Description
Silver Tie 370X4.8mm X100 Ct334S
Specifications
Specifications for Silver Tie 370X4.8mm Pack of 100
Pack Quantity
100
Width
4.8mm
Overall Length
300mm
Colour
Silver
Product Type
Cable Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome