Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Silver Wheel Trim Cable Ties (Pack of 8) - 334S
By AUTOBAR
Order Code:
ZT3953673S
£2.19
each
Inc VAT (20%)
£157.68 minimum order value
Quantity
Price
Discount
1 - 99
£2.19
0%
100 - 199
£2.10
4%
200 +
£2.01
8%
Add to basket
Minimum order quantity: 72.
Get it by
Wed, 15th Jan
In Stock
GBP
157.68
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/silver-wheel-trim-cable-ties-pack-of-8-334s/p/ZT3953673S
Add to quotation
View all Cable Ties
Description
370mm x 4.8mm Silver Cable Ties Pk of 10
Tags:
#BulkDiscount
Specifications
Specifications for Silver Wheel Trim Cable Ties (Pack of 8) - 334S
Product Type
Cable Ties
Overall Length
370mm
Colour
Silver
Pack Quantity
8
Width
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome