0
1

T30LL Cable Tie Nylon 300X3.5mmBK, Pack of 100

Order Code: ZT1194641X

£25.99 Inc VAT (20%)
£29.9913% off
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

The inner serrated T30LL series cable ties are an ideal staple for any toolkit. Easy to apply, either manually or with an application tool, these strong ties can bundle up to 80mm of cables, pipes, or hoses. With a reliable grip, these ties are the perfect solution for a range of jobs.

Features and Benefits
• High tensile strength with very low insertion force for easy application
• Only high-quality plastic is used for a reliably strong product
• Inside serrated cable ties for a strong hold onto bundles
• Ergonomic bent tail offers quick and simple installation

See full description
Specifications for T30LL Cable Tie Nylon 300X3.5mmBK, Pack of 100
  • Width
    3.5mm
  • Material
    PA66
  • Pack Quantity
    100
  • Length
    290mm
  • Lock Type
    Pawl
  • Colour
    Black
  • MFR Part No.
    T30LL.NB3P
  • Maximum Bundle Diameter
    80mm
  • Operating Temperature Range
    -40 - +85 (+105, 500H)°C
  • Tensile Strength
    13.76kg
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome