T30ROS.HB3P Cable Tie Nylon 145x3.4mm Bk (PK-100)

Order Code: ZT1194620X

£11.39 Inc VAT (20%)
£12.398% off
QuantityPriceDiscount
1 - 4£11.390%
5 +£10.934%


Description

Ideal for thin-walled or soft insulation wires and cable, these OS-Series cable ties are serrated on the outside to prevent damage. The heat-stabilised material makes these ties ideal for use in areas where safety regulations require a reduction in smoke and dangerous gases.

Features and Benefits
• Outside serrated edge for minimum indentation and damage to cables
• High tensile strength with very low insertion force for a strong and reliable hold
• Can be applied easily, either manually or with an application tool
• Curved head follows the contours of the cable to save space

Typical Applications
• Mass transit, data-installations, electronics
• Automotive industry
• Aircraft industry

See full description
Specifications for T30ROS.HB3P Cable Tie Nylon 145x3.4mm Bk (PK-100)
  • Maximum Bundle Diameter
    35mm
  • Colour
    Black
  • Tensile Strength
    13.76kg
  • Width
    3.4mm
  • Operating Temperature Range
    -40 - +105 (+105, 500H)°C
  • Pack Quantity
    100
  • Lock Type
    Pawl
  • Length
    145mm
  • MFR Part No.
    T30ROS.HB3P
  • Material
    PA66HS
  • Grade
    PA66HS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome