Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie 304 Grade 201 x 7.9mm Stainless Steel Pack 50
By HellermanTyton
Order Code:
ZT4992689S
£1.39
each
Inc VAT (20%)
£69.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.33
4.5%
100 - 199
£1.28
8%
200 +
£1.22
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-17
working days
Available
GBP
69.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-304-grade-201-x-7-9mm-stainless-steel-pack-50/p/ZT4992689S
Add to quotation
View all Cable Ties
Description
HellermanTyton TIE 304 GRADE 201X7.9MM STAINLESS STEEL PK 50 Cable Ties Stainless Steel MBT8H-S.M2P
Tags:
#BulkDiscount
Specifications
Specifications for Tie 304 Grade 201 x 7.9mm Stainless Steel Pack 50
Material
Metal
Model
Without toothing
Lock Type
Ball latch
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome