Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable 200 x 4.6mm Black Pack 500 - T50ROSEC24.HB6P
By HellermanTyton
Order Code:
ZT5000520S
£1.99
each
Inc VAT (20%)
£995.00 minimum order value
Add to basket
Minimum order quantity: 500.
Get it in
15-17
working days
Available
GBP
995.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-200-x-4-6mm-black-pack-500-t50rosec24-hb6p/p/ZT5000520S
Add to quotation
View all Cable Ties
Description
HellermanTyton TIE CABLE 200X4.6MM BLACK PK 500 Cable Ties with Fixing Elements T50ROSEC24.HB6P
Specifications
Specifications for Tie Cable 200 x 4.6mm Black Pack 500 - T50ROSEC24.HB6P
Material
Plastic
Colour
Black
Surface Protection
Untreated
Model
External toothing
Lock Type
Plastic lip/-cam
Fixing Method
Edge clip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome