Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable 200 x 4.6mm Black Pack 500 - T50ROSEC4B.HB6P
By HellermanTyton
Order Code:
ZT5000390S
£1.59
each
Inc VAT (20%)
£795.00 minimum order value
Add to basket
Minimum order quantity: 500.
Get it in
15-17
working days
Available
GBP
795.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-200-x-4-6mm-black-pack-500-t50rosec4b-hb6p/p/ZT5000390S
Add to quotation
View all Cable Ties
Description
HellermanTyton TIE CABLE 200X4.6MM BLACK PK 500 Cable Ties with Fixing Elements T50ROSEC4B.HB6P
Specifications
Specifications for Tie Cable 200 x 4.6mm Black Pack 500 - T50ROSEC4B.HB6P
Material
Plastic
Colour
Black
Lock Type
Plastic lip/-cam
Model
External toothing
Surface Protection
Untreated
Fixing Method
Edge clip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome