Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable 338mm Natural - 2500026387
By ABB
Order Code:
ZT5102069S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.56
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-338mm-natural-2500026387/p/ZT5102069S
Add to quotation
View all Cable Ties
Description
ABB TIE CABLE 338MM NATURAL TY527MR
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tie Cable 338mm Natural - 2500026387
Colour
Natural colour
Material
Plastic
Model
Without toothing
Surface Protection
Untreated
Width
7mm
Overall Length
340mm
Thickness
1.6mm
Lock Type
Steel nose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome